Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acadia 3 Light Pendant, Antique Silver

  • Mfr # 415-12

  • Zoro # G905840760


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Number of Lights
3
Style
contemporary; metropolitan
Finish
Antique Silver
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-12
Zoro #
G905840760
UPC #
685659037104
Country of Origin
China

Dimensions

Height
17"
Length
12"
Width
12"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
3
Style
contemporary; metropolitan
Item
Pendant
Finish
Antique Silver
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Series
Acadia
Watts
60
Rated Location
Dry
Bulb Base
Candelabra

Description

Spherical art at its best! On this 3 light pendant, the rich hues of the antique silver finish mingle playfully with the crystal spheres sparkling from within.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.