Zoro Homepage

Acadia 5 Light Pendant, Golden Bronze

  • Mfr # 416-20

  • Zoro # G005840653


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Height
25"
Length
20"
Number of Lights
5
Style
contemporary; metropolitan
Finish
Golden Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-20
Zoro #
G005840653
UPC #
685659037050
Country of Origin
China

Dimensions

Height
25"
Length
20"
Width
20"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
5
Style
contemporary; metropolitan
Item
Pendant
Finish
Golden Bronze
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Series
Acadia
Rated Location
Dry
Bulb Base
Candelabra

Description

Spherical art at its best! On this 5 light pendant, the rich hues of the golden bronze finish mingle playfully with the crystal spheres sparkling from within.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.