Zoro Homepage

Aeon 1 Light Island/Billiard, Chrome & White

  • Mfr # 1003-4CH-LED

  • Zoro # G005841988


product price: $506.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40
Finish
Chrome
Length
28"
Standards
CUL/cETLu
Height
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003-4CH-LED
Zoro #
G005841988
UPC #
685659076653
Country of Origin
China

Dimensions

Length
28"
Height
0.75"
Width
10.38"
Cord/Wire Length
110 in
Canopy Dimensions
17-3/4 in x 4-1/2 in

Details

Item
Chandelier
Fixture Wattage
40
Finish
Chrome
Standards
CUL/cETLu
Housing Material
Steel + Aluminum
Dimmable
Yes
Style
transitional; fusion
Material
Steel + Aluminum
Lamp Included
Yes
Number of Lights
1
Series
Aeon
Shade Finish
White
Shade Material
Acrylic
Rated Location
Dry
Color Temperature
3000K
Source Lumens
4400
Color Rendering Index
Greater than 80
Delivered Lumens
2266

Description

With its futuristic look, the Aeon collection of fixtures is a statement of cutting edge design. In addition to its unique shape, the Aeon family has a sleek Chrome finish and is equipped with the latest in LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.