Zoro Homepage

Aideen 1 Light Wall Sconce, Brushed Nickel & Matte Opal

  • Mfr # 6000-1S-BN

  • Zoro # G305841855


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
10.25"
Width
4.5"
Dimmable
Yes
Finish
Brushed Nickel
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-1S-BN
Zoro #
G305841855
UPC #
685659065480
Country of Origin
India

Dimensions

Height
10.25"
Width
4.5"
Length
4"
Canopy Dimensions
4-1/2 in x 10-1/4 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Series
Aideen
Standards
CUL/cETLu
Shade Material
Glass
Rated Location
Dry
Number of Lights
1
Shade Finish
Matte Opal
Bulb Base
Candelabra
Frame Material
Steel

Description

Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.