Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aideen 2 Light Mini Pendant, Bronze Gold & Matte Opal

  • Mfr # 6000MP-BZGD

  • Zoro # G305841466


product price: $322.00
/ea
Free Shipping & Returns

Key Features

Height
14.75"
Length
5.75"
Number of Lights
2
Style
contemporary; transitional; fusion
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000MP-BZGD
Zoro #
G305841466
UPC #
685659065565
Country of Origin
China

Dimensions

Height
14.75"
Length
5.75"
Width
11"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
2
Style
contemporary; transitional; fusion
Shade Material
Glass
Item
Mini Pendant
Finish
Bronze Gold
Watts
60
Standards
CUL/cETLu
Series
Aideen
Dimmable
Yes
Material
Steel
Bulb Base
Candelabra
Shade Finish
Matte Opal
Rated Location
Dry

Description

Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.