Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aideen 5 Light Island/Billiard, Brushed Nickel & Matte Opal

  • Mfr # 6000-5L-BN

  • Zoro # G805841966


product price: $716.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Brushed Nickel
Material
Steel
Length
32"
Height
14.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-5L-BN
Zoro #
G805841966
UPC #
685659065664
Country of Origin
China

Dimensions

Length
32"
Height
14.25"
Width
9.75"
Cord/Wire Length
110 in
Canopy Dimensions
14-1/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Material
Steel
Series
Aideen
Number of Lights
5
Standards
CUL/cETLu
Housing Material
Steel
Style
contemporary; transitional; fusion
Dimmable
Yes
Shade Finish
Matte Opal
Rated Location
Dry
Shade Material
Glass
Bulb Base
Candelabra

Description

Sleek and contemporary, the Aideen collection incorporates rectangular and square shapes to achieve it’s cutting edge design. Matte opal shades are paired with a choice of three finishes which include Brushed Nickel, Chrome, and a modern Bronze and Gold combination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.