Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aimie 1-Light Pendant, 6 in W, Matte Black

  • Mfr # 828P6-MB

  • Zoro # G116319659


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Length
6 in
Number of Lights
1
Dimmable
Yes
Width
6 in
Height
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P6-MB
Zoro #
G116319659
UPC #
-
Country of Origin
India

Dimensions

Length
6 in
Width
6 in
Height
13.25 in

Details

Item
Pendant
Number of Lights
1
Dimmable
Yes
Material
Steel
Lamp Watts
60W
Housing Finish
Matte Black
Lamp Base
Candelabra
Standards
ETL
Series
Aimie
Shade Material
Glass
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Damp
Shade Finish
Feathered White

Description

Matte black and icy swirled create captivating contrast for this modern pendant. A single-light design, it boasts a conical shade with a metal shroud with a compelling curves that creates a chic sense of movement and fluidity. This fixture is stunning alone and may be grouped to create a larger lighting installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.