Zoro Homepage

Aimie 1-Light Pendant, 6 in W, Modern Gold

  • Mfr # 828P6-MGLD

  • Zoro # G116319666


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
60W
Shade Material
Glass
Series
Aimie
Material
Steel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P6-MGLD
Zoro #
G116319666
UPC #
-
Country of Origin
India

Dimensions

Height
13.25 in
Width
6 in
Length
6 in

Details

Item
Pendant
Lamp Watts
60W
Shade Material
Glass
Series
Aimie
Material
Steel
Number of Lights
1
Dimmable
Yes
Housing Finish
Modern Gold
Lamp Base
Candelabra
Standards
ETL
Rated Location
Damp
Canopy/Backplate
5.25" L x 5.25" W
Shade Finish
Feathered White

Description

Emphasize elegant simplicity and warmth with this modern pendant design. Showcasing a curvy metal shroud over a cone of swirling artisan glass, it's a compelling sight alone or in series to create a larger lighting installation. Its modern gold finish is a true highlight in your kitchen, bath or living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.