Zoro Homepage

Aimie 1-Light Pendant, 7 in W, Brushed Nickel

  • Mfr # 828P7-BN

  • Zoro # G216319702


product price: $260.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Lamp Watts
60W
Width
7 in
Height
15.75 in
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-BN
Zoro #
G216319702
UPC #
-
Country of Origin
India

Dimensions

Width
7 in
Height
15.75 in
Length
7 in

Details

Dimmable
Yes
Lamp Watts
60W
Housing Finish
Brushed Nickel
Shade Material
Glass
Standards
ETL
Series
Aimie
Material
Steel
Lamp Base
Candelabra
Number of Lights
1
Item
Pendant
Shade Finish
Feathered White
Rated Location
Damp
Canopy/Backplate
5.25" L x 5.25" W

Description

Create cozy and inviting ambiance without sacrificing sophistication when you choose this modern pendant. The one-light design features a timeless brushed nickel finish canopy and shroud, with artisan glass with a swirled abstract pattern that adds icy sophistication. Choose this pendant for a compact space or as part of a larger lighting installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.