Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aimie 1-Light Pendant, 7 in W, Matte Black

  • Mfr # 828P7-MB

  • Zoro # G716319691


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Number of Lights
1
Dimmable
Yes
Series
Aimie
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-MB
Zoro #
G716319691
UPC #
-
Country of Origin
India

Dimensions

Height
15.75 in
Length
7 in
Width
7 in

Details

Number of Lights
1
Dimmable
Yes
Series
Aimie
Item
Pendant
Lamp Watts
60W
Material
Steel
Shade Material
Glass
Standards
ETL
Lamp Base
Candelabra
Housing Finish
Matte Black
Rated Location
Damp
Canopy/Backplate
5.25" L x 5.25" W
Shade Finish
Feathered White

Description

Encourage elegant sophistication with the compelling silhouette and bold contrast featured on this modern one-light pendant. In matte black, it showcases a curvy metal shroud surrounding a conical shade of icy swirled glass that lends compelling flair. It's a compelling choice alone or in series to create an impressive multi-light installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.