Zoro Homepage

Aimie 1-Light Pendant, 7 in W, Modern Gold

  • Mfr # 828P7-MGLD

  • Zoro # G516319693


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Material
Steel
Height
15.75 in
Dimmable
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-MGLD
Zoro #
G516319693
UPC #
-
Country of Origin
India

Dimensions

Height
15.75 in
Width
7 in
Length
7 in

Details

Standards
ETL
Housing Finish
Modern Gold
Material
Steel
Dimmable
Yes
Number of Lights
1
Lamp Base
Candelabra
Lamp Watts
60W
Series
Aimie
Item
Pendant
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
5.25" L x 5.25" W
Shade Finish
Feathered White

Description

Graceful curves set the tone for a modern one-light pendant. From the Aimie collection, it creates richness and warmth with a curvy metal shroud in a modern gold finish that matches its round canopy. A conical shade of icy swirled artisan glass diffuses illumination and offers regal beauty in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.