Aimie 1-Light Pendant with Rod, 6 in W, Brushed Nickel

  • Mfr # 828P6-ROD-BN

  • Zoro # G616319876


product price:  $276.00
/ea
Free Shipping & Returns

Key Features

Series
Aimie
Standards
ETL
Material
Steel
Dimmable
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P6-ROD-BN
Zoro #
G616319876
UPC #
-
Country of Origin
India

Dimensions

Height
13.25 in
Width
6 in
Length
6 in

Details

Housing Finish
Brushed Nickel
Series
Aimie
Standards
ETL
Material
Steel
Dimmable
Yes
Number of Lights
1
Lamp Base
Candelabra
Lamp Watts
60W
Shade Material
Glass
Item
Pendant with Rod
Rated Location
Damp
Shade Finish
Feathered White
Canopy/Backplate
5.25" L x 5.25" W

Description

The cool curve of a metal shroud adds dynamic flair to this modern pendant light. Fashioned with a swirling art glass shade, it delivers bright, true illumination that lends impeccable ambiance to kitchens, baths and living areas. A brushed nickel finish gleams in the light, complementing the canopy, downrod, and shroud to perfection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.