
Aimie 1-Light Pendant with Rod, 6 in W, Matte Black
Mfr # 828P6-ROD-MB
Zoro # G616319845
product price: $238.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
6 in
Series
Aimie
Lamp Watts
60W
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828P6-ROD-MB
Zoro #
G616319845
UPC #
-
Country of Origin
India
Dimensions
Length
6 in
Height
13.25 in
Width
6 in
Details
Item
Pendant with Rod
Material
Steel
Housing Finish
Matte Black
Series
Aimie
Lamp Watts
60W
Standards
ETL
Dimmable
Yes
Shade Material
Glass
Number of Lights
1
Lamp Base
Candelabra
Shade Finish
Feathered White
Rated Location
Damp
Canopy/Backplate
5.25" L x 5.25" W
Description
The richness of a matte black finish maximizes contrast and depth on this modern pendant light. Complete with a steel canopy and downrod, the fixture includes a conical shade with a curvy metal shroud that reduces glare and helps to diffuse illumination. Finally, swirled artisan glass adds a touch of dimension and depth for a sophisticated look and feel in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.