
Aimie 1-Light Pendant with Rod, 7 in W, Brushed Nickel
Mfr # 828P7-ROD-BN
Zoro # G216319658
product price:Â $318.00
/ea
Free Shipping & Returns
Key Features
Lamp Base
Candelabra
Height
15.75 in
Shade Material
Glass
Length
7 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828P7-ROD-BN
Zoro #
G216319658
UPC #
-
Country of Origin
India
Dimensions
Height
15.75 in
Length
7 in
Width
7 in
Details
Lamp Base
Candelabra
Shade Material
Glass
Dimmable
Yes
Standards
ETL
Series
Aimie
Housing Finish
Brushed Nickel
Number of Lights
1
Lamp Watts
60W
Material
Steel
Item
Pendant with Rod
Canopy/Backplate
5.25" L x 5.25" W
Rated Location
Damp
Shade Finish
Feathered White
Description
Build an impressive ambiance in your kitchen, bath, or living space with a modern one-light pendant design. It captures attention with an icy artisan glass cone wrapped in a curvy metal shroud that reduces glare and helps to diffuse illumination. A brushed nickel finish adds a soft gleam to the shroud, downrod, and round canopy that anchors this charming fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.