Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aimie 1-Light Pendant with Rod, 7 in W, Matte Black

  • Mfr # 828P7-ROD-MB

  • Zoro # G316319671


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Lamp Base
Candelabra
Height
15.75 in
Shade Material
Glass
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-ROD-MB
Zoro #
G316319671
UPC #
-
Country of Origin
India

Dimensions

Height
15.75 in
Width
7 in
Length
7 in

Details

Housing Finish
Matte Black
Number of Lights
1
Lamp Base
Candelabra
Shade Material
Glass
Lamp Watts
60W
Material
Steel
Series
Aimie
Standards
ETL
Item
Pendant with Rod
Dimmable
Yes
Rated Location
Damp
Shade Finish
Feathered White
Canopy/Backplate
5.25" L x 5.25" W

Description

Chic curves define the graceful profile of a modern one-light pendant. Complete with a matte black finish over its canopy, downrod, and metal shroud, it's a bold choice over a kitchen, bath, or living space. The shroud wraps around a conical artisan glass shade with an icy swirled pattern, creating depth while assuring soft, diffused illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.