Zoro Homepage

Aimie 1-Light Wall Sconce, 6 in W, Brushed Nickel

  • Mfr # 828-1S-BN

  • Zoro # G216319764


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Dimmable
Yes
Number of Bulbs
1
Lamp Base
Candelabra
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828-1S-BN
Zoro #
G216319764
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Length
7.25 in
Width
6 in

Details

Standards
ETL
Dimmable
Yes
Number of Bulbs
1
Lamp Base
Candelabra
Item
Wall Sconce
Watts
60W
Series
Aimie
Finish
Brushed Nickel
Housing Material
Steel
Shade Finish
Feathered White
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
5.25" L x 5.25" W

Description

Swirls in artisan glass bring icy elegance to this modern one-light wall sconce. A metal shroud lends sleek style with a brushed nickel finish, and ensures softly diffused light from a sconce that elevates your bath, entry, or living area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.