Zoro Homepage

Aimie 1-Light Wall Sconce, 6 in W, Matte Black

  • Mfr # 828-1S-MB

  • Zoro # G216319719


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Series
Aimie
Housing Material
Steel
Standards
ETL
Number of Bulbs
1
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828-1S-MB
Zoro #
G216319719
UPC #
-
Country of Origin
India

Dimensions

Width
6 in
Length
7.25 in
Height
20 in

Details

Item
Wall Sconce
Series
Aimie
Finish
Matte Black
Housing Material
Steel
Standards
ETL
Number of Bulbs
1
Dimmable
Yes
Watts
60W
Lamp Base
Candelabra
Shade Finish
Feathered White
Rated Location
Damp
Canopy/Backplate
5.25" L x 5.25" W
Shade Material
Glass

Description

Artisanal glass and a gracefully curving metal shroud create a compelling combination for this modern wall sconce. Delightful in any setting, it features a matte black finish that lends richness to the icy opulence of the conical glass. The suspended design features an oval wall plate and straight arm, creating a familiar, and very versatile, silhouette.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.