
Aimie 5-Light Chandelier, 12 in W x 13 in H, Brushed Nickel
Mfr # 828P6-5R-BN
Zoro # G516319921
product price:Â $1,178.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Shade Material
Glass
Number of Lights
5
Dimmable
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
828P6-5R-BN
Zoro #
G516319921
UPC #
-
Country of Origin
India
Dimensions
Height
13 in
Width
12 in
Length
12 in
Details
Item
Chandelier
Fixture Wattage
60W
Shade Material
Glass
Number of Lights
5
Dimmable
Yes
Material
Steel
Housing Finish
Brushed Nickel
Lamp Base
Candelabra
Series
Aimie
Standards
ETL
Canopy/Backplate
12" L x 12" W
Rated Location
Damp
Shade Finish
Feathered White
Description
Swirling glass brings icy richness and depth to this modern five-light chandelier. With a round canopy and staggered lights, it's complete with a brushed nickel finish that ensures a sleek look and feel over your living or dining room. Gleaming metal shrouds encircle each glass shade, adding decorative appeal and plenty of sophisticated ambiance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.