
Aimie 5-Light Chandelier, 12 in W x 13 in H, Matte Black
Mfr # 828P6-5R-MB
Zoro # G016319872
product price:Â $1,020.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Width
12 in
Length
12 in
Material
Steel
Lamp Base
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828P6-5R-MB
Zoro #
G016319872
UPC #
-
Country of Origin
India
Dimensions
Width
12 in
Length
12 in
Height
13 in
Details
Number of Lights
5
Housing Finish
Matte Black
Material
Steel
Lamp Base
Candelabra
Fixture Wattage
60W
Dimmable
Yes
Series
Aimie
Item
Chandelier
Standards
ETL
Shade Material
Glass
Shade Finish
Feathered White
Rated Location
Damp
Canopy/Backplate
12" L x 12" W
Description
Light and dark create stunning contrast and depth for a modern five-light chandelier. Swirled artisan glass shades are encircled with matte black finish shrouds that help to reduce glare and diffuse illumination for excellent ambiance over a kitchen table or inviting entryway.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.