Aimie 5-Light Chandelier, 12 in W x 13 in H, Modern Gold

  • Mfr # 828P6-5R-MGLD

  • Zoro # G316319794


product price:  $1,298.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
5
Series
Aimie
Width
12 in
Length
12 in
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828P6-5R-MGLD
Zoro #
G316319794
UPC #
-
Country of Origin
India

Dimensions

Width
12 in
Length
12 in
Height
13 in

Details

Number of Lights
5
Series
Aimie
Item
Chandelier
Housing Finish
Modern Gold
Material
Steel
Lamp Base
Candelabra
Standards
ETL
Fixture Wattage
60W
Dimmable
Yes
Shade Material
Glass
Shade Finish
Feathered White
Canopy/Backplate
12" L x 12" W
Rated Location
Damp

Description

The richness of a modern gold finish creates eye-catching flair for a contemporary five-light chandelier. Each light is delicately suspended at a different height, creating dimension, and features a conical swirled artisan glass shade wrapped in a metal shroud that helps to reduce glare and diffuse illumination. It's a captivating display that instantly elevates surrounding decor in your living or dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.