
Aimie 5-Light Chandelier, 12 in W x 16 in H, Brushed Nickel
Mfr # 828P7-5R-BN
Zoro # G116319741
product price:Â $1,388.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Material
Steel
Width
12 in
Height
16 in
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
828P7-5R-BN
Zoro #
G116319741
UPC #
-
Country of Origin
India
Dimensions
Width
12 in
Height
16 in
Length
12 in
Details
Number of Lights
5
Material
Steel
Housing Finish
Brushed Nickel
Standards
ETL
Item
Chandelier
Lamp Base
Candelabra
Fixture Wattage
60W
Dimmable
Yes
Shade Material
Glass
Series
Aimie
Canopy/Backplate
12" L x 12" W
Rated Location
Damp
Shade Finish
Feathered White
Description
Offer chic sophistication over a bedroom, den, or entry with this modern five-light chandelier. A staggered arrangement of shades suspends from a round canopy, while metal shrouds help r educe glare as they add a sense of movement and fluidity. Swirling artisan glass adds icy elegance and diffuses illumination for a warm, inviting ambiance over your living spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.