Aimie 5-Light Chandelier, 12 in W x 16 in H, Modern Gold

  • Mfr # 828P7-5R-MGLD

  • Zoro # G316319800


product price:  $1,498.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
12 in
Fixture Wattage
60W
Lamp Base
Candelabra
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-5R-MGLD
Zoro #
G316319800
UPC #
-
Country of Origin
India

Dimensions

Width
12 in
Height
16 in
Length
12 in

Details

Material
Steel
Fixture Wattage
60W
Lamp Base
Candelabra
Item
Chandelier
Shade Material
Glass
Number of Lights
5
Standards
ETL
Series
Aimie
Housing Finish
Modern Gold
Dimmable
Yes
Shade Finish
Feathered White
Canopy/Backplate
12" L x 12" W
Rated Location
Damp

Description

Blending vintage and modern design aesthetics, this contemporary five-light chandelier is the perfect upgrade for a bedroom, den, or entryway. It captures attention with curvy metal shrouds, each in a modern gold finish that matches the canopy and warms surrounding decor. Icy cool artisan glass shades complete the design, adding sophisticated energy and softly diffused illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.