Zoro Homepage

Aimie 5-Light Linear Chandelier, 6 in W, Matte Black

  • Mfr # 828P6-5L-MB

  • Zoro # G716319646


product price: $1,070.00
/ea
Free Shipping & Returns

Key Features

Light Bulb Wattage
60W
Frame Material
Steel
Number of Lights
5
Bulb Base Type
Candelabra
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P6-5L-MB
Zoro #
G716319646
UPC #
-
Country of Origin
India

Dimensions

Length
42 in
Height
13.25 in
Width
6 in

Details

Light Bulb Wattage
60W
Frame Material
Steel
Number of Lights
5
Bulb Base Type
Candelabra
Dimmable
Yes
Frame Finish
Matte Black
Series
Aimie
Shade Material
Glass
Item
Linear Chandelier
Rated Location
Damp
Shade Finish
Feathered White
Canopy/Backplate
42" L x 4.75" W
Standards
ETL

Description

Sloping curves decorate the matte black finish metal shrouds that encircle each shade featured on this modern five-light linear chandelier. Perfect for a kitchen island or dining table, it showcases conical artisan glass with an abstract swirl motif that creates icy radiance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.