
Aimie 5-Light Linear Chandelier, 6 in W, Modern Gold
Mfr # 828P6-5L-MGLD
Zoro # G516319839
product price: $1,380.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Bulb Base Type
Candelabra
Light Bulb Wattage
60W
Series
Aimie
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828P6-5L-MGLD
Zoro #
G516319839
UPC #
-
Country of Origin
India
Dimensions
Height
13.25 in
Length
42 in
Width
6 in
Details
Number of Lights
5
Bulb Base Type
Candelabra
Light Bulb Wattage
60W
Frame Finish
Modern Gold
Series
Aimie
Dimmable
Yes
Frame Material
Steel
Item
Linear Chandelier
Shade Material
Glass
Shade Finish
Feathered White
Canopy/Backplate
42" L x 4.75" W
Standards
ETL
Rated Location
Damp
Description
Embrace elegant sophistication with a modern five-light linear chandelier designed to impress. It features a modern gold finish over an elongate canopy and curvy metal shroud that decorative each shade. Icy artisan glass with a chic swirl pattern is an intriguing finishing touch, lending icy cool ambiance over a kitchen island or dining table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.