
Aimie 5-Light Linear Chandelier, 7 in W, Brushed Nickel
Mfr # 828P7-5L-BN
Zoro # G516319747
product price: $1,474.00
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
Candelabra
Number of Lights
5
Series
Aimie
Length
42 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828P7-5L-BN
Zoro #
G516319747
UPC #
-
Country of Origin
India
Dimensions
Length
42 in
Height
15.75 in
Width
7 in
Details
Bulb Base Type
Candelabra
Number of Lights
5
Frame Finish
Brushed Nickel
Series
Aimie
Shade Material
Glass
Frame Material
Steel
Light Bulb Wattage
60W
Item
Linear Chandelier
Dimmable
Yes
Standards
ETL
Rated Location
Damp
Shade Finish
Feathered White
Canopy/Backplate
42" L x 4.75" W
Description
Cool, precise styling highlights this elegant, modern five-light linear chandelier. Curvy metal shrouds decorate icy artisan glass, creating a smooth, sleek look with a brushed nickel finish that gleams softly in the light that glows from underneath this conical shades. This fixture is the ideal upgrade for a kitchen island.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.