Zoro Homepage

Aimie 5-Light Linear Chandelier, 7 in W, Matte Black

  • Mfr # 828P7-5L-MB

  • Zoro # G316319855


product price: $1,300.00
/ea
Free Shipping & Returns

Key Features

Length
42 in
Width
7 in
Shade Material
Glass
Number of Lights
5
Height
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-5L-MB
Zoro #
G316319855
UPC #
-
Country of Origin
India

Dimensions

Length
42 in
Width
7 in
Height
15.75 in

Details

Frame Finish
Matte Black
Shade Material
Glass
Number of Lights
5
Item
Linear Chandelier
Series
Aimie
Frame Material
Steel
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Dimmable
Yes
Canopy/Backplate
42" L x 4.75" W
Standards
ETL
Shade Finish
Feathered White
Rated Location
Damp

Description

Blending distinctive design elements creates a compelling profile for this modern five-light linear chandelier for a kitchen island or dining table. It shows off a crisp matte black finish that assures timeless character, and pairs it with icy swirled artisan glass shades that add refined sophistication. A slim canopy design anchors the design, while the delicate curves of its metal shroud accents create a sense of fluid movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.