Aimie 7-Light Chandelier, 18 in W x 13 in H, Brushed Nickel

  • Mfr # 828P6-7R-BN

  • Zoro # G116319789


product price:  $1,686.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
18 in
Height
13 in
Dimmable
Yes
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828P6-7R-BN
Zoro #
G116319789
UPC #
-
Country of Origin
India

Dimensions

Length
18 in
Height
13 in
Width
18 in

Details

Material
Steel
Dimmable
Yes
Fixture Wattage
60W
Shade Material
Glass
Housing Finish
Brushed Nickel
Lamp Base
Candelabra
Series
Aimie
Standards
ETL
Item
Chandelier
Number of Lights
7
Shade Finish
Feathered White
Canopy/Backplate
18" L x 18" W
Rated Location
Damp

Description

A spiraling fall of lights pairs with swirling artisan glass on this eye-catching modern seven-light chandelier. A superb addition to your foyer, living or dining room, it radiates sophistication with a sleek brushed nickel finish and opulent details, including metal shrouds that collar conical glass for diffused, inviting illumination in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.