Aimie 7-Light Chandelier, 18 in W x 13 in H, Matte Black

  • Mfr # 828P6-7R-MB

  • Zoro # G216319733


product price:  $1,458.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Lamp Base
Candelabra
Series
Aimie
Height
13 in
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828P6-7R-MB
Zoro #
G216319733
UPC #
-
Country of Origin
India

Dimensions

Height
13 in
Length
18 in
Width
18 in

Details

Item
Chandelier
Shade Material
Glass
Lamp Base
Candelabra
Series
Aimie
Fixture Wattage
60W
Dimmable
Yes
Material
Steel
Housing Finish
Matte Black
Number of Lights
7
Standards
ETL
Canopy/Backplate
18" L x 18" W
Rated Location
Damp
Shade Finish
Feathered White

Description

The sophisticated contrast of light and dark is epitomized in this modern seven-light chandelier. Its round canopy suspends conical artisan glass shades, each with a chic swirled abstract pattern. A metal shroud in matte black surrounds each, creating a captivating sense of contrast and depth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.