Aimie 7-Light Chandelier, 18 in W x 13 in H, Modern Gold

  • Mfr # 828P6-7R-MGLD

  • Zoro # G816319669


product price:  $1,842.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Material
Steel
Length
18 in
Standards
ETL
Number of Lights
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828P6-7R-MGLD
Zoro #
G816319669
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Length
18 in
Height
13 in

Details

Material
Steel
Item
Chandelier
Standards
ETL
Number of Lights
7
Series
Aimie
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
60W
Lamp Base
Candelabra
Housing Finish
Modern Gold
Shade Finish
Feathered White
Rated Location
Damp
Canopy/Backplate
18" L x 18" W

Description

Modern gold finishing sets a warm but sophisticated tone for this modern seven-light chandelier. The spiraling fall of lights captivates with artisan glass with a chic swirl pattern, each encircled with a curvy metal shroud that creates a sense of movement and depth. This striking fixture is a stunning choice over your elegant foyer, living or dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.