Aimie 7-Light Chandelier, 18 in W x 16 in H, Brushed Nickel

  • Mfr # 828P7-7R-BN

  • Zoro # G816319638


product price:  $1,980.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Dimmable
Yes
Material
Steel
Width
18 in
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-7R-BN
Zoro #
G816319638
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Height
16 in
Length
18 in

Details

Housing Finish
Brushed Nickel
Standards
ETL
Dimmable
Yes
Material
Steel
Item
Chandelier
Fixture Wattage
60W
Number of Lights
7
Shade Material
Glass
Series
Aimie
Lamp Base
Candelabra
Rated Location
Damp
Shade Finish
Feathered White
Canopy/Backplate
18" L x 18" W

Description

A spiraling descent creates a compelling profile for this modern seven-light chandelier. Artisan glass adds icy elegance with a swirled abstract pattern, while curvy metal shrouds amp up the sense of fluidity and movement captured in this charming fixture. A brushed nickel finish creates timeless appeal and suits a variety of spaces and decor choices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.