Aimie 7-Light Chandelier, 18 in W x 16 in H, Matte Black

  • Mfr # 828P7-7R-MB

  • Zoro # G316319640


product price:  $1,780.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Fixture Wattage
60W
Width
18 in
Shade Material
Glass
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
828P7-7R-MB
Zoro #
G316319640
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Height
16 in
Length
18 in

Details

Item
Chandelier
Dimmable
Yes
Fixture Wattage
60W
Shade Material
Glass
Number of Lights
7
Material
Steel
Standards
ETL
Housing Finish
Matte Black
Series
Aimie
Lamp Base
Candelabra
Rated Location
Damp
Shade Finish
Feathered White
Canopy/Backplate
18" L x 18" W

Description

Cool sophistication radiates from a modern seven-light chandelier with a spiral silhouette that captures attention in any setting. The fixture showcases a black finish over its round canopy and metal shrouds, which add a sense of movement with fluid curves. Icy swirled artisan glass shades complete the design with refined flair and diffused illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.