
Aimie 7-Light Chandelier, 18 in W x 16 in H, Modern Gold
Mfr # 828P7-7R-MGLD
Zoro # G916319644
product price:Â $2,122.00
/ea
Free Shipping & Returns
Key Features
Height
16 in
Shade Material
Glass
Dimmable
Yes
Lamp Base
Candelabra
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
828P7-7R-MGLD
Zoro #
G916319644
UPC #
-
Country of Origin
India
Dimensions
Height
16 in
Length
18 in
Width
18 in
Details
Shade Material
Glass
Dimmable
Yes
Lamp Base
Candelabra
Material
Steel
Series
Aimie
Standards
ETL
Fixture Wattage
60W
Number of Lights
7
Item
Chandelier
Housing Finish
Modern Gold
Rated Location
Damp
Canopy/Backplate
18" L x 18" W
Shade Finish
Feathered White
Description
A spiral of lights captures attention with a warm modern gold finish over curvy shrouds that serve to reduce glare and help diffuse illumination. Each light is shaded with swirling artisan glass, adding sophistication and timeless allure over a bedroom, entry, or living area. This chic fixture lends refined character and cohesion to surrounding decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.