Zoro Homepage

Aimie 7-Light Linear Chandelier, 6 in W, Brushed Nickel

  • Mfr # 828P6-7L-BN

  • Zoro # G116319864


product price: $1,770.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Light Bulb Wattage
60W
Length
54 in
Number of Lights
7
Height
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P6-7L-BN
Zoro #
G116319864
UPC #
-
Country of Origin
India

Dimensions

Length
54 in
Height
13.25 in
Width
6 in

Details

Shade Material
Glass
Light Bulb Wattage
60W
Number of Lights
7
Frame Material
Steel
Frame Finish
Brushed Nickel
Series
Aimie
Bulb Base Type
Candelabra
Dimmable
Yes
Item
Linear Chandelier
Canopy/Backplate
54" L x 4.75" W
Standards
ETL
Rated Location
Damp
Shade Finish
Feathered White

Description

Infuse sophistication over a kitchen island or large dining table with this impressive modern seven-light linear chandelier. Shrouds of brushed nickel finish metal encircle swirling artisan glass, creating a chic curve that captures attention in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.