Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aimie 7-Light Linear Chandelier, 6 in W, Modern Gold

  • Mfr # 828P6-7L-MGLD

  • Zoro # G816319744


product price: $1,919.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Number of Lights
7
Frame Material
Steel
Series
Aimie
Light Bulb Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P6-7L-MGLD
Zoro #
G816319744
UPC #
-
Country of Origin
India

Dimensions

Width
6 in
Height
13.25 in
Length
54 in

Details

Dimmable
Yes
Number of Lights
7
Frame Material
Steel
Frame Finish
Modern Gold
Series
Aimie
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Shade Material
Glass
Item
Linear Chandelier
Standards
ETL
Shade Finish
Feathered White
Rated Location
Damp
Canopy/Backplate
54" L x 4.75" W

Description

Vintage vibes radiate from the gorgeous artisan glass and modern gold finish showcased on this contemporary seven-light linear chandelier. The curvy metal shrouds add depth and detail, while a matching canopy anchors the design and delivers sleek opulence. The abstract swirling glass diffuses light and creates a sense of icy elegance over your kitchen island or dining table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.