
Aimie 7-Light Linear Chandelier, 7 in W, Brushed Nickel
Mfr # 828P7-7L-BN
Zoro # G316319831
product price: $2,063.99
/ea
Free Shipping & Returns
Key Features
Light Bulb Wattage
60W
Height
15.75 in
Frame Material
Steel
Dimmable
Yes
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828P7-7L-BN
Zoro #
G316319831
UPC #
-
Country of Origin
India
Dimensions
Height
15.75 in
Width
7 in
Length
54 in
Details
Light Bulb Wattage
60W
Frame Material
Steel
Item
Linear Chandelier
Dimmable
Yes
Shade Material
Glass
Frame Finish
Brushed Nickel
Series
Aimie
Bulb Base Type
Candelabra
Number of Lights
7
Shade Finish
Feathered White
Standards
ETL
Canopy/Backplate
54" L x 4.75" W
Rated Location
Damp
Description
A single row of seven lights creates a linear silhouette for this modern chandelier. Perfect for a kitchen island, it enchants with icy swirled artisan glass wrapped in metal shrouds, capturing a sense of fluidity that enhances any space. A brushed nickel finish gleams softly in the light and offers timeless character.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.