Zoro Homepage

Aimie 7-Light Linear Chandelier, 7 in W, Matte Black

  • Mfr # 828P7-7L-MB

  • Zoro # G016319711


product price: $1,817.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Length
54 in
Light Bulb Wattage
60W
Bulb Base Type
Candelabra
Height
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-7L-MB
Zoro #
G016319711
UPC #
-
Country of Origin
India

Dimensions

Length
54 in
Height
15.75 in
Width
7 in

Details

Shade Material
Glass
Light Bulb Wattage
60W
Item
Linear Chandelier
Bulb Base Type
Candelabra
Series
Aimie
Frame Finish
Matte Black
Frame Material
Steel
Dimmable
Yes
Number of Lights
7
Shade Finish
Feathered White
Rated Location
Damp
Standards
ETL
Canopy/Backplate
54" L x 4.75" W

Description

Icy elegance infuses sophisticated artistry into a modern seven-light linear chandelier. Shrouds in matte black create bold contrast against the swirled artisan glass, offers reduced glare and diffused illumination perfect for ambiance and tasks. A slender canopy and slim cords complete the design with clean precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.