Zoro Homepage

Aimie 7-Light Linear Chandelier, 7 in W, Modern Gold

  • Mfr # 828P7-7L-MGLD

  • Zoro # G916319736


product price: $2,200.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
7
Shade Material
Glass
Dimmable
Yes
Height
15.75 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828P7-7L-MGLD
Zoro #
G916319736
UPC #
-
Country of Origin
India

Dimensions

Height
15.75 in
Width
7 in
Length
54 in

Details

Number of Lights
7
Shade Material
Glass
Item
Linear Chandelier
Dimmable
Yes
Series
Aimie
Light Bulb Wattage
60W
Frame Material
Steel
Frame Finish
Modern Gold
Bulb Base Type
Candelabra
Rated Location
Damp
Standards
ETL
Shade Finish
Feathered White
Canopy/Backplate
54" L x 4.75" W

Description

Inspired style blends with inviting warmth in a modern seven-light linear chandelier. In a modern gold finish, it captures timeless allure and attention with curvy metal shrouds and icy swirled artisan glass shades. The conical shades suspend in a single line from an elongated canopy, creating chic style over a kitchen island or dining table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.