Alaric 1 Light Pendant, 10in. W x 10.75in. H, Modern Gold

  • Mfr # 3042P10-MGLD

  • Zoro # G212674706


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
10 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Alaric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042P10-MGLD
Zoro #
G212674706
UPC #
685659194678
Country of Origin
China

Dimensions

Height
10.75 in
Width
10 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Alaric
Shade Material
Glass
Item
Pendant
Finish
Modern Gold
Standards
CETL
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Dimmable
Dimmable
Watts
100W
Frame Material
Steel
Location Rating
Damp

Description

The finely fluted texture of the frosted glass shade on the Alaric pendant offers subtle sophistication that complements the design elements of the pendants. Alaric can be ordered in a choice of Polished Nickel, Matte Black, and Modern Gold finishes to complement the hardware in any room.Soft fluting adds delicacy and movement to the conical shade of a modern one-light pendant. Beautiful glass pairs with a modern gold accent finish, creating a superb ambiance for a kitchen, living area, or bedroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.