Alaric 1 Light Pendant, 10in. W x 10.75in. H, Polished Nickel

  • Mfr # 3042P10-PN

  • Zoro # G112674691


product price:  $188.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
10 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Alaric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3042P10-PN
Zoro #
G112674691
UPC #
685659194685
Country of Origin
China

Dimensions

Height
10.75 in
Width
10 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Alaric
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
Watts
100W
Standards
CETL
Glass Finish
White
Location Rating
Damp
Frame Material
Steel

Description

The finely fluted texture of the frosted glass shade on the Alaric pendant offers subtle sophistication that complements the design elements of the pendants. Alaric can be ordered in a choice of Polished Nickel, Matte Black, and Modern Gold finishes to complement the hardware in any room.Glistening polished nickel is the perfect complement to the timeless character of a modern one-light pendant. From the Alaric collection, it delivers bright downlighting with a conical shade crafted in delicately fluted white glass. Beautiful over a kitchen island or adding accent illumination in a living area, this pendant sets a refined tone in your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.