Alaric 1 Light Pendant, 14in. W x 15in. H, Polished Nickel

  • Mfr # 3042P14-PN

  • Zoro # G712674640


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
14 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Alaric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3042P14-PN
Zoro #
G712674640
UPC #
685659194715
Country of Origin
China

Dimensions

Height
15 in
Width
14 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Alaric
Shade Material
Glass
Item
Pendant
Finish
Polished Nickel
Description/Special Features
Sloped Ceiling Compatible
Watts
100W
Glass Finish
White
Dimmable
Dimmable
Standards
CETL
Location Rating
Damp
Frame Material
Steel

Description

The finely fluted texture of the frosted glass shade on the Alaric pendant offers subtle sophistication that complements the design elements of the pendants. Alaric can be ordered in a choice of Polished Nickel, Matte Black, and Modern Gold finishes to complement the hardware in any room.Augment a stylish space with the delicacy of a modern one-light pendant from the Alaric collection. In gleaming polished nickel with a conical white glass shade, it's the perfect choice over a breakfast nook or in a beautiful bedroom. Its shade adds delicate fluting, creating an alluring touch of movement and flowing energy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.