Zoro Homepage

Albion 1 Light Mini Pendant, Brushed Nickel & White Linen

  • Mfr # 171-6W

  • Zoro # G105840850


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
6"
Width
6"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-6W
Zoro #
G105840850
UPC #
685659006186
Country of Origin
China

Dimensions

Height
8"
Length
6"
Width
6"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Fabric
Item
Mini Pendant
Finish
Brushed Nickel
Watts
60
Series
Albion
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Dry
Shade Finish
White Linen
Bulb Base
Medium

Description

Add a touch of modern to any part of your house with this contemporary pendant. Finished in brushed nickel hardware, the circular, textured linen shade is in white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.