Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Albion 3 Light Pendant, Brushed Nickel & Black

  • Mfr # 171-20B-C

  • Zoro # G505840764


product price: $282.00
/ea
Free Shipping & Returns

Key Features

Height
10.5"
Length
20"
Width
20"
Number of Lights
3
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-20B-C
Zoro #
G505840764
UPC #
685659006087
Country of Origin
China

Dimensions

Height
10.5"
Length
20"
Width
20"
Canopy Dimensions
5-1/8 in x 5-1/8 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Fabric
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Watts
100
Series
Albion
Material
Steel
Standards
CUL/cETLu
Shade Finish
Black
Rated Location
Dry
Bulb Base
Medium

Description

Add a touch of modern to any part of your house with this contemporary pendant. Finished in brushed nickel hardware, the circular, textured linen shade is in black, and includes a matching diffuser to soften the light. The fixture also includes telescoping rods to ensure the perfect height and comes complete to install as a pendant or a semi flush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.