Zoro Homepage

Albion 3 Light Pendant, Brushed Nickel & White Linen

  • Mfr # 171-16W-C

  • Zoro # G305840735


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
16"
Width
16"
Number of Lights
3
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-16W-C
Zoro #
G305840735
UPC #
685659006070
Country of Origin
China

Dimensions

Height
8"
Length
16"
Width
16"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Fabric
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Standards
CUL/cETLu
Series
Albion
Dimmable
Yes
Watts
60
Rated Location
Dry
Bulb Base
Medium
Shade Finish
White Linen

Description

Add a touch of modern to any part of your house with this contemporary pendant. Finished in brushed nickel hardware, the circular, textured linen shade is in white, and includes a matching diffuser to soften the light. The fixture also includes telescoping rods to ensure the perfect height and comes complete to install as a pendant or a semi flush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.