
Algar Flush Mount, 1-Light, 12 In.W x 3 In.H, Brushed Nickel/Frosted
Mfr # 1006F12-BN-LED
Zoro # G311799379
product price: $136.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006F12-BN-LED
Zoro #
G311799379
UPC #
685659190151
Country of Origin
China
Dimensions
Width
12 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
cETLus
Lamp Included
Yes
CRI
90
LED Source Lumen
2160
Shade Material
Acrylic
Location Rating
Damp
LED Delivered Lumen
1620
Frame Material
Steel
Shade Finish/Color
Frosted
Collection
Algar
Bulb Base
LED
Number of Lights
1
Description
Clean contemporary attitude is sleek and solid as this steel-constructed one-light flush mount ceiling light adapts to surrounding decor. Pleasing ambient lighting is a bonus to this fixture with a brushed nickel finish steel frame and a frosted acrylic diffuser, as dimmable LEDs offer options for white color levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.