
Algar Flush Mount, 1-Light, 12 In.W x 3 In.H, Matte Black + Brushed Nickel/Frosted
Mfr # 1006F12-MB-BN-LED
Zoro # G711799597
product price:Â $150.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1006F12-MB-BN-LED
Zoro #
G711799597
UPC #
685659190137
Country of Origin
China
Dimensions
Width
12 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Matte Black + Brushed Nickel
Item
Flush Mount
Standards
cETLus
CRI
90
Lamp Included
Yes
Bulb Base
LED
Collection
Algar
Number of Lights
1
Location Rating
Damp
LED Source Lumen
2160
Shade Material
Acrylic
Shade Finish/Color
Frosted
LED Delivered Lumen
1550
Frame Material
Steel
Description
Dual finishes coat this steel-constructed one-light flush mount ceiling light that illuminates any space with ambient lighting. A ring-shaped canopy mixes matte black and brushed nickel finishes, adding a frosted acrylic diffuser filtering dimmable LEDs that offer options for white color levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.