
Algar Flush Mount, 1-Light, 12 In.W x 3 In.H, Matte Black + Modern Gold/Frosted
Mfr # 1006F12-MB-MGLD-LED
Zoro # G311799522
product price: $150.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1006F12-MB-MGLD-LED
Zoro #
G311799522
UPC #
685659190106
Country of Origin
China
Dimensions
Width
12 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Matte Black + Modern Gold
Item
Flush Mount
Standards
cETLus
CRI
90
Lamp Included
Yes
LED Source Lumen
2160
Frame Material
Steel
Number of Lights
1
Bulb Base
LED
Shade Finish/Color
Frosted
Shade Material
Acrylic
LED Delivered Lumen
1630
Location Rating
Damp
Collection
Algar
Description
A low-key yet classic style stands out in the design of this elegant one-light flush mount ceiling light. A ring-shaped bezel canopy mixes matte black and modern gold finishes, adding a frosted acrylic diffuser filtering dimmable LEDs that offer options for white color levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.