
Algar Flush Mount, 1-Light, 12 In.W x 3 In.H, Matte White + Modern Gold/Frosted
Mfr # 1006F12-MW-MGLD-LED
Zoro # G511799513
product price:Â $150.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006F12-MW-MGLD-LED
Zoro #
G511799513
UPC #
685659190144
Country of Origin
China
Dimensions
Width
12 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Matte White + Modern Gold
Item
Flush Mount
Standards
cETLus
Lamp Included
Yes
CRI
90
Bulb Base
LED
Collection
Algar
Shade Material
Acrylic
Frame Material
Steel
Shade Finish/Color
Frosted
LED Delivered Lumen
1630
LED Source Lumen
2160
Location Rating
Damp
Number of Lights
1
Description
A ring-shaped bezel-style canopy mixes matte white and modern gold finishes that lighten and brighten any space. This one-light flush mount ceiling light creates classic style, adding a frosted acrylic diffuser filtering energy-efficient, dimmable LEDs that offer options for white color levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.