
Algar Flush Mount, 1-Light, 12 In.W x 3 In.H, Modern Gold/Frosted
Mfr # 1006F12-MGLD-LED
Zoro # G511799506
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
24
Dimmable
Yes
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006F12-MGLD-LED
Zoro #
G511799506
UPC #
685659190120
Country of Origin
China
Dimensions
Width
12 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
24
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Lamp Included
Yes
Standards
cETLus
CRI
90
LED Delivered Lumen
1640
Location Rating
Damp
Collection
Algar
Frame Material
Steel
Shade Material
Acrylic
LED Source Lumen
2160
Bulb Base
LED
Number of Lights
1
Shade Finish/Color
Frosted
Description
Smooth design elements embellish this one-light flush mount ceiling light designed with a dual-section steel ring frame. A cool modern gold finish teams up with a frosted acrylic diffuser filtering dimmable LEDs that offer options for white color levels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.