
Algar Flush Mount, 1-Light, 16 In.W x 3 In.H, Matte Black + Brushed Nickel/Frosted
Mfr # 1006F16-MB-BN-LED
Zoro # G111799203
product price:Â $242.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
40
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006F16-MB-BN-LED
Zoro #
G111799203
UPC #
685659190199
Country of Origin
China
Dimensions
Width
16 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
40
Dimmable
Yes
Finish
Matte Black + Brushed Nickel
Item
Flush Mount
Standards
cETLus
CRI
90
Lamp Included
Yes
LED Source Lumen
3600
LED Delivered Lumen
2900
Shade Finish/Color
Frosted
Shade Material
Acrylic
Frame Material
Steel
Number of Lights
1
Collection
Algar
Location Rating
Damp
Bulb Base
LED
Description
A slender ring-shaped steel canopy blends dual finishes of matte black and brushed nickel, creating a compelling look in this one-light flush mount ceiling light. Modern and classic, this fixture offers a diffuser with built-in options for dimming and white-color selections as it infuses ambient illumination downward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.