
Algar Flush Mount, 1-Light, 16 In.W x 3 In.H, Matte Black + Modern Gold/Frosted
Mfr # 1006F16-MB-MGLD-LED
Zoro # G811799213
product price:Â $242.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
40
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006F16-MB-MGLD-LED
Zoro #
G811799213
UPC #
685659190168
Country of Origin
China
Dimensions
Width
16 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
40
Dimmable
Yes
Finish
Matte Black + Modern Gold
Item
Flush Mount
Standards
cETLus
Lamp Included
Yes
CRI
90
Number of Lights
1
Shade Material
Acrylic
Bulb Base
LED
LED Source Lumen
3600
Shade Finish/Color
Frosted
Collection
Algar
Frame Material
Steel
LED Delivered Lumen
2760
Location Rating
Damp
Description
Dual finishes of matte black and modern gold create a sleek look to this slender, ring-shaped one-light flush mount ceiling light. Steel construction of its retro-inspired canopy nestles a frosted acrylic diffuser sending dimmable illumination, with options for achieving optimal white color value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.